Zoro Homepage

Strngr Bead, .020CS Wire, 56Knot, 6-7/8

  • Mfr # 88032

  • Zoro # G3807787


product price: $46.75
/ea
Sold in multiples of 10 for $467.50

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6-7/8"
Wire Dia.
0.02"
Number of Knots
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88032
Zoro #
G3807787
UPC #
697940880320
Country of Origin
United States

Dimensions

Dia. (In.)
6-7/8"
Wire Dia.
0.02"

Details

Bristle Material
Steel wire (ST)
Item
Strngr Bead,.020CS Wire,56Knot,6-7/8"
Number of Knots
56

Description

Strngr Bead,.020CS Wire,56Knot,6-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.