Zoro Homepage

Strngr Bead, .020SS Wire, 38Knot, 4-7/8

  • Mfr # 82604

  • Zoro # G3802823


product price: $46.69
/ea
Sold in multiples of 10 for $466.90

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
4-7/8"
Wire Dia.
0.02"
Width
3/16"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82604
Zoro #
G3802823
UPC #
697940826045
Country of Origin
United States

Dimensions

Dia. (In.)
4-7/8"
Wire Dia.
0.02"
Width
3/16"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
POS packaging

Description

Strngr Bead,.020SS Wire,38Knot,4-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.