
Surface Conditioning Belt, 2" W, 72" L, 100 G Grit, Medium, Aluminum oxide, POLIVLIES
Mfr # 43586
Zoro # G411958096
product price: $46.85
/eaSold in multiples of 10 for $468.50
Key Features
Width
2"
Length
72"
Grade
Medium
Abrasive Material
Aluminum oxide
Series
POLIVLIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43586
Zoro #
G411958096
UPC #
97758435864
Country of Origin
United States
Dimensions
Width
2"
Length
72"
Details
Item
Surface Conditioning Belt
Grit
100 G
Grade
Medium
Abrasive Material
Aluminum oxide
Series
POLIVLIES
Description
Designed for universal work on metal surfaces in stationary applications, e.g. removing rough grinding traces, removing oxidation, and light deburring work. Achieve matte and satin-finished surfaces. Long belts are compatible with commonly available belt grinders. POLIVLIES grit size 100 G = coarse yellow-brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.