Zoro Homepage

Sweep Floor Brush, Med, Blk Synth, 24

  • Mfr # 89236

  • Zoro # G3797777


product price: $27.55
/ea
Sold in multiples of 12 for $330.60

Key Features

Bristle Length
3"
Bristle Material
Black synthetic filament
Color
Black
Broom Handle Length
24"
Block Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89236
Zoro #
G3797777
UPC #
697986892363
Country of Origin
United States

Dimensions

Bristle Length
3"
Broom Handle Length
24"
Block Width
24"

Details

Bristle Material
Black synthetic filament
Item
Medium Sweep Broom Head
Color
Black
Bristle Color
Black
Bristle Type
Synthetic

Description

Sweep Floor Brush,Med,Blk Synth,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.