
Sweep Floor Brush, Med, Synthetic, 24
Mfr # 89301
Zoro # G3797740
product price: $32.55
/eaKey Features
Bristle Length
3"
Bristle Material
Coarse brown plastic filament, silver flagged-tip plastic
Broom Handle Length
24"
Block Width
24"
Bristle Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89301
Zoro #
G3797740
UPC #
697986893018
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
24"
Block Width
24"
Details
Bristle Material
Coarse brown plastic filament, silver flagged-tip plastic
Item
Floor Brush
Bristle Color
Brown
Bristle Type
Synthetic
Description
Sweep Floor Brush,Med,Synthetic,24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.