
Sweep, Med, Tmpc Fill, Horsehair Case, 36
Mfr # 89263
Zoro # G3800157
product price: $59.19
/eaSold in multiples of 12 for $710.28
Key Features
Bristle Length
3"
Bristle Material
Black tampico filament, horsehair casing
Broom Handle Length
36"
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89263
Zoro #
G3800157
UPC #
697986892639
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
36"
Block Width
36"
Details
Bristle Material
Black tampico filament, horsehair casing
Item
Medium Sweep Broom Head
Bristle Color
Black
Description
Sweep,Med,Tmpc Fill,Horsehair Case,36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.