
Sweep, Medium, Black, Tmpco, 2-5/8" Trim, 18
Mfr # 89249
Zoro # G3796830
product price: $19.25
/eaSold in multiples of 12 for $231.00
Key Features
Bristle Length
2-5/8"
Bristle Material
Black tampico filament
Color
Black
Broom Handle Length
18"
Bristle Type
Flagged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89249
Zoro #
G3796830
UPC #
697986892493
Country of Origin
United States
Dimensions
Bristle Length
2-5/8"
Broom Handle Length
18"
Block Width
18"
Details
Bristle Material
Black tampico filament
Item
Medium Sweep Broom Head
Color
Black
Bristle Type
Flagged
Description
Sweep,Medium,Black,Tmpco,2-5/8" Trim,18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.