Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Poliroll, 120 Grit, 1/2"x1-1/2"x1/8

  • Mfr # 41830

  • Zoro # G2666032


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Abrasive Material
Aluminum Oxide
Length
1-1/2"
Backing Material
Cloth
Abrasive Type
Spiral-Wound Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41830
Zoro #
G2666032
UPC #
097758418300
Country of Origin
Germany

Dimensions

Diameter
Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Length
1-1/2"

Details

Item
Tapered Cartridge Roll
Grit
120
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Abrasive Type
Spiral-Wound Coated

Description

Taper Poliroll,120 Grit,1/2 In.x1-1/2 In.x1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.