Abrasive Cord, 1/50 in dia., 16 yd L, Gray
- Mfr # 49900
- Zoro # G606377770
product price:Â
$
46.15
/ea
Key Features
Length
16 yd
Height
0.02 in
Abrasive Material
Silicon Carbide
Grit
200
Overall Diameter
1/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49900
- Zoro #
- G606377770
- UPC #
- 097758499002
- Country of Origin
- Germany
- Abrasive Material
- Silicon Carbide
- Grit
- 200
- Item
- Abrasive Cord
- Color
- Gray
- Grade
- Very Fine
- Wire Color
- Gray
Dimensions
- Length
- 16 yd
- Height
- 0.02 in
- Overall Diameter
- 1/50 in
- Overall Length
- 16 yd
Description
Abrasive Cord, Abrasive Material Silicon Carbide, Color Gray, Grade Very Fine, Grit 200, Overall Diameter 1/50 in, Overall Length 16 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.