Shop PFERD TOOLS
See all product information
Create Account
Abrasive Cord, 2/25 in dia., 16 yd L, Gray
- Mfr # 49905
- Zoro # G006377462
product price:Â
$
69.59
/ea
Key Features
Length
16 yd
Height
0.08 in
Grit
120
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49905
- Zoro #
- G006377462
- UPC #
- 097758499057
- Country of Origin
- Germany
- Grit
- 120
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Color
- Gray
- Item
- Abrasive Cord
- Wire Color
- Gray
Dimensions
- Length
- 16 yd
- Height
- 0.08 in
- Overall Diameter
- 2/25 in
- Overall Length
- 16 yd
Description
Abrasive Cord, Abrasive Material Aluminum Oxide, Color Gray, Grade Very Fine, Grit 120, Overall Diameter 2/25 in, Overall Length 16 yd
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.