TOUGH Carbide Bur - Ball Shape - DBL Cut (3R) - 5/8" x 9/16" x 1/4" Shank - SD-6

  • Mfr # 22246

  • Zoro # G2644859


product price:  $31.59
/ea

Key Features

Cutting Edge Type
TOUGH
Cutter Dia.
5/8 in
Overall Length
2-5/16 in
Bur Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22246
Zoro #
G2644859
UPC #
097758222464
Country of Origin
Germany

Dimensions

Cutter Dia.
5/8 in
Overall Length
2-5/16 in
Bur Length
9/16 in

Details

Cutting Edge Type
TOUGH
Item
Carbide Bur,SCTI SD-6,1/4",Tough Cut

Description

Carbide Bur,SCTI SD-6,1/4 In.,Tough Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.