Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUGH Carbide Bur - Tree Shape - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6

  • Mfr # 22754

  • Zoro # G2645303


product price: $34.39
/ea

Key Features

Cutting Edge Type
TOUGH
Cutter Dia.
1/2 in
Overall Length
6-7/8 in
Bur Length
1 in
Radius
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22754
Zoro #
G2645303
UPC #
097758227544
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
6-7/8 in
Bur Length
1 in
Radius
0.098 in

Details

Cutting Edge Type
TOUGH
Item
Carbide Bur,SCTI SF-5L6,1/4",Tough Cut

Description

Carbide Bur,SCTI SF-5L6,1/4 In.,Tough Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.