Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SG-3

  • Mfr # 22294

  • Zoro # G2645507


product price: $23.29
/ea

Key Features

Cutting Edge Type
TOUGH
Cutter Dia.
3/8 in
Overall Length
2-1/2 in
Bur Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22294
Zoro #
G2645507
UPC #
097758222945
Country of Origin
Germany

Dimensions

Cutter Dia.
3/8 in
Overall Length
2-1/2 in
Bur Length
3/4 in

Details

Cutting Edge Type
TOUGH
Item
Carbide Bur,SCTI SG-3,1/4",Tough Cut

Description

Carbide Bur,SCTI SG-3,1/4 In.,Tough Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.