
Trim Refill, Polyester Knit, 3
Mfr # 89768
Zoro # G3798492
product price: $2.25
/eaSold in multiples of 20 for $45.00
Key Features
Product Type
Trim Refill,Polyester Knit,3"
Overall Length
3"
Filament Material
Polyester/fabric
Trim Length
1/4"
Bristle Material
Polyester/fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89768
Zoro #
G3798492
UPC #
697986897689
Country of Origin
Canada
Dimensions
Overall Length
3"
Trim Length
1/4"
Details
Item
Roller Refill - Polyester Knit
Product Type
Trim Refill,Polyester Knit,3"
Filament Material
Polyester/fabric
Bristle Material
Polyester/fabric
Description
Trim Refill,Polyester Knit,3 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.