Zoro Homepage

Tube Center Wheel, .006CS Wire, 3

  • Mfr # 81542

  • Zoro # G3818427


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Bristle Material
Steel wire (ST)
Width
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81542
Zoro #
G3818427
UPC #
697940815421
Country of Origin
United States

Dimensions

Brush Dia.
3"
Wire Dia.
0.006"
Width
1/4"

Details

Item
Crimped Copper Sleeve Wheel Brush w/ Hole
Bristle Material
Steel wire (ST)

Description

Tube Center Wheel,.006CS Wire,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.