Zoro Homepage

Tube Center Wheel, .008CS Wire, 1-1/2

  • Mfr # 81515

  • Zoro # G3817639


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Bristle Material
Steel wire (ST)
Width
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81515
Zoro #
G3817639
UPC #
697940815155
Country of Origin
United States

Dimensions

Brush Dia.
1-1/2"
Wire Dia.
0.008"
Width
7/8"

Details

Item
Crimped Copper Sleeve Wheel Brush w/ Hole
Bristle Material
Steel wire (ST)

Description

Tube Center Wheel,.008CS Wire,1-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.