Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Center Wheel, .008CS Wire, 2

  • Mfr # 81527

  • Zoro # G3818451


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Bristle Material
Steel wire (ST)
Width
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81527
Zoro #
G3818451
UPC #
697940815278
Country of Origin
United States

Dimensions

Brush Dia.
2"
Wire Dia.
0.008"
Width
7/8"

Details

Item
Crimped Copper Sleeve Wheel Brush w/ Hole
Bristle Material
Steel wire (ST)

Description

Tube Center Wheel,.008CS Wire,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.