Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Center Wheel, .014CS Wire, 2

  • Mfr # 81530

  • Zoro # G3818549


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Bristle Material
Steel wire (ST)
Width
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81530
Zoro #
G3818549
UPC #
697940815308
Country of Origin
United States

Dimensions

Brush Dia.
2"
Wire Dia.
0.014"
Width
7/8"

Details

Item
Crimped Copper Sleeve Wheel Brush w/ Hole
Bristle Material
Steel wire (ST)

Description

Tube Center Wheel,.014CS Wire,2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.