Zoro Homepage

Type 1, 4-1/2 in Dia, 0.04 in Thick, Aluminum Oxide

  • Mfr # 69945

  • Zoro # G912507298


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69945
Zoro #
G912507298
UPC #
97758699457
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.04 in

Details

Wheel Type
Type 1
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide

Description

Fast-cutting cut-off wheel for steel with long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.