Zoro Homepage

Type 1, 4-1/2 in Dia, 0.045 in Thick, Ceramic

  • Mfr # 63658

  • Zoro # G912506413


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Primary Material Application
Steel
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63658
Zoro #
G912506413
UPC #
97758636582
Country of Origin
Spain

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in

Details

Wheel Type
Type 1
Primary Material Application
Steel
Abrasive Material
Ceramic

Description

Super fast-cutting cut-off wheel with ceramic oxide grain for steel with outstanding service life. Optimized for use on steel workpieces with larger cross sections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.