
Type 1, 9" Dia, 3/32 Inch Thick, Ceramic Oxide
Mfr # 63668
Zoro # G912506208
product price: $8.39
/eaSold in multiples of 25 for $209.75
Key Features
Wheel Type
Type 1
Overall Diameter
9"
Overall Thickness
3/32 Inch
Primary Material Application
Steel
Abrasive Material
Ceramic Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63668
Zoro #
G912506208
UPC #
97758636681
Country of Origin
Spain
Dimensions
Overall Diameter
9"
Overall Thickness
3/32 Inch
Details
Wheel Type
Type 1
Primary Material Application
Steel
Abrasive Material
Ceramic Oxide
Description
Super fast-cutting cut-off wheel with ceramic oxide grain for steel with outstanding service life. Optimized for use on steel workpieces with larger cross sections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.