Zoro Homepage

Unitized Disc 3Sf, 5"x5/8"-11", Type 27, 5 in Dia, 1/2 in Thick

  • Mfr # 48502

  • Zoro # G2666260


product price: $50.29
/ea
Sold in multiples of 5 for $251.45

Key Features

Wheel Type
Type 27
Grade
fine
Abrasive Wheel Type
Type 27
Abrasive Material
Silicon carbide
Overall Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48502
Zoro #
G2666260
UPC #
097758485029
Country of Origin
Germany

Dimensions

Overall Diameter
5"

Details

Item
Unitized Disc 3Sf,5"x5/8"-11"
Wheel Type
Type 27
Grade
fine
Abrasive Wheel Type
Type 27
Abrasive Material
Silicon carbide

Description

Unitized Disc 3Sf,5 In.x5/8 In.-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.