Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Cleaner Spray Bottle - 16.9 fl. oz.

  • Mfr # 48747

  • Zoro # G406625231


product price: $19.25
/ea

Key Features

Container Size
16.9 oz
Container Type
Spray Bottle
Cleaner Form
Spray
Cleaner Chemical Product Grouping
Universal Cleaner
Size
16.9 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48747
Zoro #
G406625231
UPC #
97758487474
Country of Origin
Germany

Dimensions

Container Size
16.9 oz
Size
16.9 fl oz

Details

Container Type
Spray Bottle
Cleaner Form
Spray
Cleaner Chemical Product Grouping
Universal Cleaner
Net Weight
1.4 lb
Nonflammable
Yes

Description

Highly effective, universal workshop cleaner for cleaning and de-greasing components as a preparation for painting. Removes polishing paste residue, processing oils, corrosion-protection oils, light waxes and other types of contamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.