Zoro Homepage

Valve Guide Brush, .010CS Wire, 5/16

  • Mfr # 83466

  • Zoro # G3805057


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Abrasive Material
Steel wire (ST)
Bristle Length
2"
Wire Dia.
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83466
Zoro #
G3805057
UPC #
697940834668
Country of Origin
United States

Dimensions

Bristle Length
2"
Brush Dia.
5/16 in
Wire Dia.
0.006 in

Details

Item
Valve Guide Brush
Abrasive Material
Steel wire (ST)

Description

Valve Guide Brush,.010CS Wire,5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.