Zoro Homepage

W162 Poliflex Mounted Point - Leather Bond, 120 Grit, 1/8" Shank

  • Mfr # 36105

  • Zoro # G2667021


product price: $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Shape
W162
Diameter
1/4 in
Abrasive Material
Aluminum Oxide A
Abrasive Shank Size
1/8 in
Abrasive Shank Type
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36105
Zoro #
G2667021
UPC #
097758361057
Country of Origin
Germany

Dimensions

Diameter
1/4 in
Abrasive Shank Size
1/8 in

Details

Item
W162 Poliflex,120 Grt,Leather,1/8" Shank
Shape
W162
Abrasive Material
Aluminum Oxide A
Abrasive Shank Type
1/8"
Bond
LR

Description

W162 Poliflex,120 Grt,Leather,1/8 In. Shank, Abrasive Shank Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.