Zoro Homepage

W185 Poliflex Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank

  • Mfr # 36171

  • Zoro # G2667399


product price: $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Shape
W185
Abrasive Material
AC
Abrasive Shank Type
1/8"
Abrasive Shank Size
1/8 in
Bond
GR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36171
Zoro #
G2667399
UPC #
097758361712
Country of Origin
Germany

Dimensions

Diameter
1/2 in
Abrasive Shank Size
1/8 in

Details

Item
W185 Poliflex,120 Grit,Rubber,1/8" Shank
Shape
W185
Abrasive Material
AC
Abrasive Shank Type
1/8"
Bond
GR

Description

W185 Poliflex,120 Grit,Rubber,1/8 In. Shank, Abrasive Shank Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.