Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W204 Poliflex Mounted Point - Leather Bond, 120 Grit, 1/4" Shank

  • Mfr # 36285

  • Zoro # G2667633


product price: $3.73
/ea
Sold in multiples of 10 for $37.30

Key Features

Abrasive Material
Aluminum Oxide A
Abrasive Shank Size
1/4 in
Abrasive Shank Type
1/4"
Bond
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36285
Zoro #
G2667633
UPC #
097758362856
Country of Origin
Germany

Dimensions

Diameter
3/4 in
Abrasive Shank Size
1/4 in

Details

Item
W204 Poliflex,120 Grit,1/4" Shank
Shape
W204
Abrasive Material
Aluminum Oxide A
Abrasive Shank Type
1/4"
Bond
LR

Description

W204 Poliflex,120 Grit,1/4 In. Shank, Abrasive Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.