Zoro Homepage

Wall Brush, Black Polyester, Grn Handle, 3

  • Mfr # 89739

  • Zoro # G3798538


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Key Features

Bristle Material
Synthetic filament
Trim Length
2"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89739
Zoro #
G3798538
UPC #
697986897399
Country of Origin
United States

Dimensions

Trim Length
2"
Width
3"

Details

Item
Paint Brush
Bristle Material
Synthetic filament

Description

Wall Brush,Black Polyester,Grn Handle,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.