Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Brush, Poly/Nylon Fill, 4

  • Mfr # 89748

  • Zoro # G3801128


product price: $23.65
/ea
Sold in multiples of 10 for $236.50

Key Features

Bristle Material
Synthetic filament
Trim Length
3-1/4"
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89748
Zoro #
G3801128
UPC #
697986897481
Country of Origin
United States

Dimensions

Trim Length
3-1/4"
Width
4"

Details

Item
Paint Brush
Bristle Material
Synthetic filament

Description

Wall Brush,Poly/Nylon Fill,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.