Zoro Homepage

Wheel Bench Nrrw Face, .008CS Wire, 4

  • Mfr # 81442

  • Zoro # G3818713


product price: $26.25
/ea
Sold in multiples of 2 for $52.50

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
4"
Wire Dia.
0.008"
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81442
Zoro #
G3818713
UPC #
697940814424
Country of Origin
United States

Dimensions

Dia. (In.)
4"
Wire Dia.
0.008"
Width
1/2"

Details

Bristle Material
Steel wire (ST)

Description

Wheel Bench Nrrw Face,.008CS Wire,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.