Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bench Nrrw Face, .014CS Wire, 8

  • Mfr # 81449

  • Zoro # G3817803


product price: $42.35
/ea
Sold in multiples of 2 for $84.70

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
8"
Wire Dia.
0.014"
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81449
Zoro #
G3817803
UPC #
697940814493
Country of Origin
United States

Dimensions

Dia. (In.)
8"
Wire Dia.
0.014"
Width
3/4"

Details

Bristle Material
Steel wire (ST)

Description

Wheel Bench Nrrw Face,.014CS Wire,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.