Zoro Homepage

Wheel Brush, Mtd Crimp, .014 Brass Wire, 3

  • Mfr # 82914

  • Zoro # G3798319


product price: $34.35
/ea
Sold in multiples of 10 for $343.50

Key Features

Bristle Material
Brass wire (MES)
Dia. (In.)
3"
Wire Dia.
0.014"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82914
Zoro #
G3798319
UPC #
697940829145
Country of Origin
United States

Dimensions

Dia. (In.)
3"
Wire Dia.
0.014"

Details

Bristle Material
Brass wire (MES)
Item
Wheel Brush,Mtd Crimp,.014 Brass Wire,3"
Pack Type
Industrial packaging

Description

Wheel Brush,Mtd Crimp,.014 Brass Wire,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.