Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Brush, Wide Face, .022SiC, 320Grit, 8

  • Mfr # 83706

  • Zoro # G3810900


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Silicon carbide (SiC)
Grit
320
Dia. (In.)
8"
Wire Dia.
0.022"
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83706
Zoro #
G3810900
UPC #
697940837065
Country of Origin
United States

Dimensions

Dia. (In.)
8"
Wire Dia.
0.022"
Width
1"

Details

Bristle Material
Silicon carbide (SiC)
Grit
320

Description

Wheel Brush,Wide Face,.022SiC,320Grit,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.