Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bushing, Knock Out, 1/2" to 3/8

  • Mfr # 84639

  • Zoro # G3817733


product price: $1.19
/ea
Sold in multiples of 10 for $11.90

Key Features

Product Type
Wheel Bushing,Knock Out,1/2" to 3/8"
Dia. hole included in the set
3/8"
Suitable for Diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84639
Zoro #
G3817733
UPC #
697940846395
Country of Origin
United States

Dimensions

Dia. hole included in the set
3/8"
Suitable for Diameter
5/32"
Dia. Hole Incl. In set
3/8 in

Details

Item
Wheel Bushing,Knock Out,1/2" to 3/8"
Product Type
Wheel Bushing,Knock Out,1/2" to 3/8"
For Use With
1/2 in
Shape
TC Wheel bushing

Description

Wheel Bushing,Knock Out,1/2 In. to 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.