Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bushing, Knock Out, 5/8" to 3/8

  • Mfr # 84637

  • Zoro # G3817657


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Product Type
Wheel Bushing,Knock Out,5/8" to 3/8"
Dia. hole included in the set
3/8"
Suitable for Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84637
Zoro #
G3817657
UPC #
697940846371
Country of Origin
United States

Dimensions

Dia. hole included in the set
3/8"
Suitable for Diameter
5/8"
Dia. Hole Incl. In set
3/8 in

Details

Item
Wheel Bushing,Knock Out,5/8" to 3/8"
Product Type
Wheel Bushing,Knock Out,5/8" to 3/8"
For Use With
5/8 in
Shape
TC Wheel bushing

Description

Wheel Bushing,Knock Out,5/8 In. to 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.