Zoro Homepage

Wheel Crimp, Narrow Face, .006SS, LngTrm, 8

  • Mfr # 80518

  • Zoro # G3818278


product price: $98.45
/ea
Sold in multiples of 2 for $196.90
Free Shipping & Returns

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
8"
Wire Dia.
0.006"
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80518
Zoro #
G3818278
UPC #
697940805187
Country of Origin
United States

Dimensions

Dia. (In.)
8"
Wire Dia.
0.006"
Width
3/4"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Wheel Crimp,Narrow Face,.006SS,LngTrm,8"

Description

Wheel Crimp,Narrow Face,.006SS,LngTrm,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.