Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Crimp, Nrrw Face, .006SS Wire, 4

  • Mfr # 80344

  • Zoro # G3818129


product price: $45.85
/ea
Sold in multiples of 2 for $91.70

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
4"
Wire Dia.
0.006"
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80344
Zoro #
G3818129
UPC #
697940803442
Country of Origin
United States

Dimensions

Dia. (In.)
4"
Wire Dia.
0.006"
Width
1/2"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Wheel Crimp,Nrrw Face,.006SS Wire,4"

Description

Wheel Crimp,Nrrw Face,.006SS Wire,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.