Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Crimp, Nrrw Face, .008Brass Wire, 8

  • Mfr # 80682

  • Zoro # G3817797


product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Bristle Material
Brass wire (MES)
Dia. (In.)
8"
Width
3/4"
Wire Dia.
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80682
Zoro #
G3817797
UPC #
697940806825
Country of Origin
United States

Dimensions

Dia. (In.)
8"
Width
3/4"
Wire Dia.
0.008"

Details

Bristle Material
Brass wire (MES)

Description

Wheel Crimp,Nrrw Face,.008Brass Wire,8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.