Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Crimp, Nrrw Face, .012SS Wire, 10

  • Mfr # 80557

  • Zoro # G3817919


product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
10"
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80557
Zoro #
G3817919
UPC #
697940805576
Country of Origin
United States

Dimensions

Dia. (In.)
10"
Wire Dia.
0.012"
Width
1"

Details

Bristle Material
Stainless steel wire (INOX)

Description

Wheel Crimp,Nrrw Face,.012SS Wire,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.