Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Crimp, Nrrw Face, .014CS Wire, 12

  • Mfr # 80284

  • Zoro # G3817998


product price: $72.19
/ea
Sold in multiples of 2 for $144.38

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
12"
Wire Dia.
0.014"
Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80284
Zoro #
G3817998
UPC #
697940802841
Country of Origin
United States

Dimensions

Dia. (In.)
12"
Wire Dia.
0.014"
Width
1-1/4"

Details

Bristle Material
Steel wire (ST)
Item
Wheel Crimp,Nrrw Face,.014CS Wire,12"

Description

Wheel Crimp,Nrrw Face,.014CS Wire,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.