Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Crimp, Wide Face, .012CS Wire, 10

  • Mfr # 81253

  • Zoro # G3818208


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
10"
Wire Dia.
0.012"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81253
Zoro #
G3818208
UPC #
697940812536
Country of Origin
United States

Dimensions

Dia. (In.)
10"
Wire Dia.
0.012"
Width
2"

Details

Bristle Material
Steel wire (ST)

Description

Wheel Crimp,Wide Face,.012CS Wire,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.