Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Crimp, Wide Face, .014CS Wire, 10

  • Mfr # 81254

  • Zoro # G3818250


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
10"
Wire Dia.
0.014"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81254
Zoro #
G3818250
UPC #
697940812543
Country of Origin
United States

Dimensions

Dia. (In.)
10"
Wire Dia.
0.014"
Width
2"

Details

Bristle Material
Steel wire (ST)
Item
Wheel Crimp,Wide Face,.014CS Wire,10"

Description

Wheel Crimp,Wide Face,.014CS Wire,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.