Zoro Homepage

Wood Handle, 1-1/8"Diamter, Die Cast, 5 ft.

  • Mfr # 89891

  • Zoro # G3804558


product price: $12.69
/ea
Sold in multiples of 12 for $152.28

Key Features

Length (In.)
5'
Diameter
1 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89891
Zoro #
G3804558
UPC #
697986898914
Country of Origin
United States

Dimensions

Length (In.)
5'
Diameter
1 1/8"

Details

Item
Wood Handle,1-1/8"Diamter,Die Cast,5 ft.

Description

Wood Handle,1-1/8 In.Diamter,Die Cast,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.