This item is Discontinued.

Pfister 2 Hole Tub Filler w/Hand Showr, Brushed Nickel LG6-1TFK

2 Hole Tub Filler w/Hand Showr, Brushed Nickel (Discontinued)

  • Mfr # LG6-1TFK
  • Zoro # G9033530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6-1TFK
Zoro #
G9033530
UPC #
-
Country of Origin
United States

Details

Finish
Brushed Nickel
Number of Handles
3
Item
Tub Filler w/Hand Showr
Flow Type
Aerated
Body Material
metal
Number of Mounting Holes
2
Flow Rate - Maximum
9 gpm

Description

Tub Filler w/Hand Showr,Dbl Riser,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.