This item is Discontinued.

Pfister 2 Hole Tub Filler w/Hand Showr, Tuscan Bronze LG6-1TFY

2 Hole Tub Filler w/Hand Showr, Tuscan Bronze (Discontinued)

  • Mfr # LG6-1TFY
  • Zoro # G9033451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG6-1TFY
Zoro #
G9033451
UPC #
-
Country of Origin
United States

Details

Finish
Tuscan Bronze
Number of Holes
2
Number of Handles
3
ADA Compliant
Yes
Flow Rate
9 gpm
Item
Tub Filler w/Hand Showr
Flow Outlet Type
Aerated
Material
metal

Description

Tub Filler w/Hand Showr,Dbl Riser,Bronze

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.