Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet, 4" Mount, 2 Hole Residential

  • Mfr # G171-4000

  • Zoro # G4011592


product price: $43.49
/ea

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G171-4000
Zoro #
G4011592
UPC #
38877548899
Country of Origin
China

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.75 gpm
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Pfirst Series Bar Faucet Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.