Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome

  • Mfr # LG01-1120

  • Zoro # G3063175


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Handle Type
Metal Verve Knob
Flow Rate
1.8 gpm
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG01-1120
Zoro #
G3063175
UPC #
-
Country of Origin
China

Details

Finish
Polished chrome
Handle Type
Metal Verve Knob
Flow Rate
1.8 gpm
Number of Handles
3
Item
Tub And Shw,01 Series Chrom,Three Handle

Description

Item Tub And Shw,01 Series Chrom,Three Handle

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.