Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome

  • Mfr # LG01-3210

  • Zoro # G3063254


product price: $215.06
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Handle Type
Metal Verve Knob
Number of Handles
3
Body Material
metal
Number of Mounting Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG01-3210
Zoro #
G3063254
UPC #
-
Country of Origin
China

Details

Finish
Polished chrome
Handle Type
Metal Verve Knob
Number of Handles
3
Item
Tub And Shw,01 Series Chrom,Three Handle
Body Material
metal
Number of Mounting Holes
5
Flow Rate - Maximum
2.0 gpm

Description

Item Tub And Shw,01 Series Chrom,Three Handle

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.