Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pfister 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome LG01-3410

5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (Discontinued)

  • Mfr # LG01-3410
  • Zoro # G3063218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG01-3410
Zoro #
G3063218
UPC #
-
Country of Origin
China

Details

Number of Holes
5
Finish
Polished chrome
Handle Type
Metal Verve Knob
Flow Rate
1.8 gpm
Number of Handles
3
Item
Tub And Shw,01 Series Chrom,Three Handle
Material
metal

Description

Item Tub And Shw,01 Series Chrom,Three Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.