
5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome
Mfr # LG01-8CBC
Zoro # G3063358
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished chrome
Handle Type
Metal Cross
Flow Rate
2.0 gpm
Number of Handles
3
Material
metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG01-8CBC
Zoro #
G3063358
UPC #
-
Country of Origin
China
Details
Finish
Polished chrome
Handle Type
Metal Cross
Flow Rate
2.0 gpm
Number of Handles
3
Item
Tub And Shw,01 Series Chrom,Three Handle
Material
metal
Body Material
metal
Description
Item Tub And Shw,01 Series Chrom,Three Handle
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.